Shop All Knives & Cutlery
Detectamet
Metal Detectable Wavy Edge Slicer, PK 10
Mfr # 600-T046-S473-P01
Zoro # G808842144
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wavy Edge
- Handle Color Blue
- NSF Certified No
- Knife Type Slicer
- Number of Implements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T046-S473-P01
- Zoro # G808842144
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Slicer |
Blade Type | Wavy Edge |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Slicer |
Number of Implements | 1 |
Metal Detectable | Yes |
Description
Slicer, FDA Compliant Yes, Knife Type Slicer, Blade Material Stainless Steel, Handle Color Blue, Blade Type Wavy Edge, NSF Certified No, Handle Material Polymer, Blade Length 12 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- FRYMASTER Valve Knob 1-1/4 D, Off-Pilot-On (8100433)
- WINCO 6 in Dough Scraper (DSC-2)
- BAKERS PRIDE Orifice (43) (R3129X)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- ICUT FORGE 8" Forged Scalloped Bread Knife (038468)
- DEXTER RUSSELL Cimeter Steak Knife 10 In (31621)
- DEXTER RUSSELL Fish Knife 5 In (10411)
- CHEFS CHOICE Electric 2 Stage Knife Sharpener (325)
- J.A. HENCKELS INTERNATIONAL Serrated Steak Knife Set, Stainless Steel (39309-800)
- Detectamet Knives & Cutlery