Shop All Knives & Cutlery
Detectamet
Metal Detectable Wavy Edge Slicer, PK 10
Mfr # 600-T046-S072-P01
Zoro # G508842147
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wavy Edge
- Handle Color Blue
- NSF Certified No
- Knife Type Slicer
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T046-S072-P01
- Zoro # G508842147
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Slicer |
Blade Type | Wavy Edge |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Slicer |
Metal Detectable | Yes |
Number of Implements | 1 |
Description
Slicer, FDA Compliant Yes, Knife Type Slicer, Blade Material Stainless Steel, Handle Color Blue, Blade Type Wavy Edge, NSF Certified No, Handle Material Polymer, Blade Length 10 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFRYER Fitting, Compression , Male (24247)
- GENUINE JOE Sugar Canister20Oz, PK3 (GJO56100)
- TURBO AIR Tstat (30283M0710)
- ROBOT COUPE Bowl, Cutter W/Pin Assy , Plastc (R150)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Deboning/Utility Knife, Orange, 3-3/4 In. (11393)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- DEXTER RUSSELL Breaking Knife 6 In (26993)
- CHEF CRAFT Knife Sharpener (20494)
- ZWILLING J.A. HENCKELS Solution 7-pc Knife Block Set (17553-407)
- Detectamet Knives & Cutlery