Shop All Knives & Cutlery
Detectamet
Metal Detectable Vegetable Knife, PK 10
Mfr # 600-T054-S068-P01
Zoro # G908842136
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T054-S068-P01
- Zoro # G908842136
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Vegetable Knife |
Blade Type | Curved |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Metal Detectable | Yes |
Knife Type | Vegetable Knife |
Description
Vegetable Knife, FDA Compliant Yes, Knife Type Vegetable Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Curved, NSF Certified No, Handle Material Polymer, Blade Length 4 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Slim Commercial Tea Urn, Stainless Steel, 5 Gallon, Brushed Stainless (ITSLS5GPL)
- DOLE Dole Soft Serve Mango Mix 4.5lbs, PK4 (D561-A6120)
- ALLPOINTS Rubber Mallet (136568)
- NORLAKE Thermostat Fan Delay 37T23 436 (001781)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Paring Knife, 3 1/8 In, Black (31611B)
- GLOBE Warning Plate Drive Pin (851-6P)
- WATERWAY Waterway 212-8141 4 in. Poly Storm Rotating Smooth 5-Scalloped Jet Internal; Black (212-8141)
- CLASSIC CUISINE In Drawer Bamboo Knife Block & Cutlery Storage Organizer (82-KIT1000)
- WINCO Winco Economy Stainless Steel Mixing Bowl (MXB-300Q)
- Detectamet Knives & Cutlery