Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Red Color Family, 10 PK
Mfr # 146-A06-P03-A08
Zoro # G7777336
product price: $30.69
/pk 10, $3.07/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel Tip, X-Ray Visible
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Tip Style Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 146-A06-P03-A08
- Zoro # G7777336
- Country of Origin India
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Chisel Tip, X-Ray Visible |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Tip Style | Chisel |
Body Color | Blue |
Color | Red |
Ink Color | Red |
Standards | EU, FDA |
Marker Tip | Chisel |
Marker Ink Color | Red |
Marker Cap | Capped |
Metal Detectable | Metal Detectable |
Washable | No |
Description
Metal Detectable Permanent Marker, Red, Marker Tip Chisel, Marker Cap Capped, Washable No, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A08)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A05-P02-A07)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (147-A06-P02)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A07)
- CAR DEALER DEPOT Solid Paint Markers: Red (955-RE)
- Detectamet Industrial Markers