Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Blue Color Family, 10 PK
Mfr # 147-A05-P01
Zoro # G4542008
product price: $40.89
/pk 10, $4.09/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specifically Designed for Industries Like Food Processing that is Sensitive to Contamination Issues this Pen Offers Solutions to Questions Arising From Hazard Analysis and Control Management Processes. It is Proven to be Robust, Non-Toxic and Detectable by Metal Detection and X-Ray Inspection Systems; Easy Push Button - Just Click and Highlight; Innovative Pen Style Retractable Fine Tip Marker; One Handed Operation; Special Sealing System - Prevents Drying Out; Safety Clip for Extra Security; No Cap to Lose
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- Tip Size Fine
- Standards EU, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 147-A05-P01
- Zoro # G4542008
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Details
Item | Metal Detectable Permanent Marker |
Features | Specifically Designed for Industries Like Food Processing that is Sensitive to Contamination Issues this Pen Offers Solutions to Questions Arising From Hazard Analysis and Control Management Processes. It is Proven to be Robust, Non-Toxic and Detectable by Metal Detection and X-Ray Inspection Systems; Easy Push Button - Just Click and Highlight; Innovative Pen Style Retractable Fine Tip Marker; One Handed Operation; Special Sealing System - Prevents Drying Out; Safety Clip for Extra Security; No Cap to Lose |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
Color | Blue |
Standards | EU, FDA |
Marker Ink Color | Blue |
Marker Tip | Bullet |
Product Type | Detectable Permanent Marker,Blue,PK10 |
Metal Detectable | Metal Detectable |
Washable | No |
Marker Cap | Retractable |
Description
Metal Detectable Permanent Marker, Blue, Marker Tip Bullet, Marker Cap Retractable, Washable No, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Laminator, Fusion 6000L, 12" (GBC1703097)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- OFFICEMATE Business Card/Clip Holder (22332)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A07)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P01-A07)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A08)
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- Detectamet Industrial Markers