Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Blue Color Family, 10 PK
Mfr # 146-A06-P01-A07
Zoro # G7777415
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bullet Tip, X-Ray Visible
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Tip Style Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 146-A06-P01-A07
- Zoro # G7777415
- Country of Origin India
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Bullet Tip, X-Ray Visible |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Tip Style | Bullet |
Body Color | Blue |
Color | Blue |
Ink Color | Blue |
Standards | EU, FDA |
Marker Ink Color | Blue |
Marker Tip | Bullet |
Marker Cap | Capped |
Washable | No |
Metal Detectable | Metal Detectable |
Description
Metal Detectable Permanent Marker, Blue, Marker Tip Bullet, Marker Cap Capped, Washable No, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A07)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P02-A07)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97032)
- Detectamet Industrial Markers