Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Black Color Family, 10 PK
Mfr # 147-A06-P02
Zoro # G4555341
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fine Marker-Using High Intensity Non Erasable Ink; The Fine Marker Refills are Housed in the Detectamet Super X Pen Casing This Pen is a Unique Product to Detectamet The Detectamet Fine Marker Pen is the Most Suitable Pen From the Detectamet Range to Write Onto Labels (Including all Detectamet Keyhole Labels and Plastic Labels) CD ROMs and Shiny/Greasy Paper Everything You Would Use a Standard Fine marker Pen; This Pen also Performs Extremely Well in Chilled and Frozen Applications; This Pen has a Lid Due to the Nature of the Ink Used Without a Lid the Ink will Dry Out The Lid is Made From Metal Detectable Plastic and has a Magnetic Clip Attached for Extra Security; Store Horizontally
- Marker Type Permanent
- Max. Temp. 60 Degrees C
- Temp. Range -20 Degrees C to 60 Degrees C
- Tip Size 2.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 147-A06-P02
- Zoro # G4555341
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | 2.2mm |
Details
Item | Metal Detectable Permanent Marker |
Features | Fine Marker-Using High Intensity Non Erasable Ink; The Fine Marker Refills are Housed in the Detectamet Super X Pen Casing This Pen is a Unique Product to Detectamet The Detectamet Fine Marker Pen is the Most Suitable Pen From the Detectamet Range to Write Onto Labels (Including all Detectamet Keyhole Labels and Plastic Labels) CD ROMs and Shiny/Greasy Paper Everything You Would Use a Standard Fine marker Pen; This Pen also Performs Extremely Well in Chilled and Frozen Applications; This Pen has a Lid Due to the Nature of the Ink Used Without a Lid the Ink will Dry Out The Lid is Made From Metal Detectable Plastic and has a Magnetic Clip Attached for Extra Security; Store Horizontally |
Marker Type | Permanent |
Max. Temp. | 60 Degrees C |
Temp. Range | -20 Degrees C to 60 Degrees C |
Color | Black |
Standards | EU, FDA |
Marker Ink Color | Black |
Marker Tip | Bullet |
Product Type | Permanent Marker,Fine Tip,Blk Ink,PK10 |
Washable | No |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Description
Metal Detectable Permanent Marker, Black, Marker Tip Bullet, Marker Cap Capped, Washable No, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A08)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P01-A07)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- Detectamet Industrial Markers