Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Black Color Family, 10 PK
Mfr # 146-A06-P02-A07
Zoro # G7777360
product price: $28.59
/pk 10, $2.86/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bullet Tip, X-Ray Visible
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Tip Style Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 146-A06-P02-A07
- Zoro # G7777360
- Country of Origin India
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Bullet Tip, X-Ray Visible |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Tip Style | Bullet |
Body Color | Blue |
Color | Black |
Ink Color | Black |
Standards | EU, FDA |
Marker Tip | Bullet |
Marker Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Washable | No |
Description
Metal Detectable Permanent Marker, Black, Marker Tip Bullet, Marker Cap Capped, Washable No, Standards EU, FDA, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P01-A07)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A07)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A08)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A05-P01-A07)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- Detectamet Industrial Markers