Shop All Knives & Cutlery
Detectamet
Metal Detectable Paring Knife 3" , PK 10
Mfr # 600-T056-S423-P01
Zoro # G608842146
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T056-S423-P01
- Zoro # G608842146
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Paring Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Metal Detectable | Yes |
Knife Type | Paring Knife |
Description
Paring Knife, FDA Compliant Yes, Knife Type Paring Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 3 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead - 7 Hole (2795-0004)
- DEXTER RUSSELL Knife Case, Black, 18" L, Canvas, 35 pcs. (20203)
- SURE SHOT-AC DISPENSING Ref Liquid Valve Service Kit (A-99-067-1-SP)
- HATCO Kit, Ele 3800W, 240V (R02.04.102.00)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- ZWILLING J.A. HENCKELS Knife, Bread, 12" L, Black Handle (33106-301)
- CHEF CRAFT Knife Paring Assorted Handles (21852)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- VICTORINOX Paring Knife, PP, 7-1/2" L, Straight, SS (6.7603)
- COMMERCIAL CHEF 6-Piece Knife Block Set (CHFC6L)
- Detectamet Knives & Cutlery