Shop All Knives & Cutlery
Detectamet
Metal Detectable Palette Knife, PK 10
Mfr # 600-T051-S072-P01
Zoro # G108842141
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T051-S072-P01
- Zoro # G108842141
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Palette Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Metal Detectable | Yes |
Knife Type | Palette Knife |
Description
Palette Knife, FDA Compliant Yes, Knife Type Palette Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 10 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (HO-197842)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 11"X6", 5 Qt (H833)
- INFRATECH $HEAT LAMP HI INTENSTY MED WAVE 36" SRU1 (IF16-1000)
- WILBUR CURTIS Kit, Intellifresh Heatr Wc-981 (WC-981K)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- VICTORINOX Slicer Knife, 12 In L, Granton (7.6059.11)
- HASTINGS HOME 16-inch Magnetic Knife Storage Strip Aluminum Bar with Heavy Duty Magnets, Safe Storage for Utensils (327197GWH)
- DEXTER RUSSELL Fish Knife 5 In (10411)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (13553-020)
- EMI YOSHI EMI Yoshi EMI-GWFKN Glimmerware Salad Fork-Dinner Knife Rolled Cutlery Kit - Pack of 100 - Silver (EMI-GWFKN)
- Detectamet Knives & Cutlery