Shop All Knives & Cutlery
Detectamet
Metal Detectable Palette Knife, PK 10
Mfr # 600-T051-S071-P01
Zoro # G008842142
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Knife Type Palette Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T051-S071-P01
- Zoro # G008842142
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Palette Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Knife Type | Palette Knife |
Metal Detectable | Yes |
Description
Palette Knife, FDA Compliant Yes, Knife Type Palette Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 8 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- GILES Porcelain Socket (25355)
- RSVP INTERNATIONAL Crank Style Flour Sifter - 3 Cup (SIFT-3CR)
- MCCALL Hinge Assembly (11423)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- MUNDIAL Mundial W656 - Take-A-Part Poultry Shears (W656)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- VICTORINOX Chefs Knife, 10 In L, Straight (5.2000.25)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Premio, 3pc (16930-000)
- Detectamet Knives & Cutlery