Shop All Knives & Cutlery
Detectamet
Metal Detectable Dough Knife 8", PK 10
Mfr # 600-T084-S071-P01
Zoro # G908842143
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Knife Type Dough Knife
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T084-S071-P01
- Zoro # G908842143
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Dough Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Dough Knife |
Metal Detectable | Yes |
Number of Implements | 1 |
Description
Dough Knife, FDA Compliant Yes, Knife Type Dough Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 8 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Clear Plastic Window Grid Retainer Clips, with Pin 6 Pack (L 5839)
- GARLAND Top Grate - Broiler (222035)
- WILBUR CURTIS Glass, Gauge (10"L) (3-Pack) (WC-37396)
- ALLPOINTS Battery , Size "D", Alkaline (2531239)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- BON CHEF Laguiole, Steak Knife, Red Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S942)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- ZWILLING J.A. HENCKELS Utility Knife, 6 (17620-161)
- J.A. HENCKELS INTERNATIONAL Utility Knife, Classic, 6" (31160-161)
- Detectamet Knives & Cutlery