Shop All Knives & Cutlery
Detectamet
Metal Detectable Curved Boning, PK 10
Mfr # 600-T050-S401-P01
Zoro # G708842145
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T050-S401-P01
- Zoro # G708842145
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Boning Knife |
Blade Type | Curved |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Metal Detectable | Yes |
Knife Type | Boning Knife |
Description
Boning Knife, FDA Compliant Yes, Knife Type Boning Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Curved, NSF Certified No, Handle Material Polymer, Blade Length 6 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wire Metal Fruit Basket Holder with Banana Hanger (QI003494)
- NUTRICHEF Vacuum Sealer, PKVS25BK (PKVS25BK)
- HOBART Blade Grip Sleeve (00-944074)
- STANDARD KEIL Hinge Pivot For - Part# 2873-1200-1210 (2873-1200-1210)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- DEXTER RUSSELL Cleaver 6 In (08010)
- DEXTER RUSSELL Tapered Point Paring Knife, 3-1/8 In (31611)
- DEXTER RUSSELL Deba Knife 65 In (31445)
- TABLECRAFT Paring Knife, 3 1/2 In (E5618)
- Detectamet Knives & Cutlery