Shop All Knives & Cutlery
Detectamet
Metal Detectable Cooks Knife 7", PK 10
Mfr # 600-T047-S492-P01
Zoro # G008842135
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Metal Detectable Yes
- Knife Type Chef's Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T047-S492-P01
- Zoro # G008842135
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Metal Detectable | Yes |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Description
Cooks Knife, FDA Compliant Yes, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 7 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Seal Ring Plug&Vent 9907 (09907)
- POWERBLANKET Powerblanket® Digital Temperature Controller With 110V Plug (GHT2002J-FS)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- HOBART Ball Bearing (BB-007-21)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- SCHRADE OLD TIMER Schrade Old Timer 735OT Mairner Knife Saw Cut Handle (735OT)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17540-133)
- MERCER CUTLERY Deba Knife, 6 In (M24106)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- TRAMONTINA Carbon Steel Chef's Knife 1 pc (80019/405)
- Detectamet Knives & Cutlery