Shop All Knives & Cutlery
Detectamet
Metal Detectable Cooks Knife 10", PK 10
Mfr # 600-T047-S072-P01
Zoro # G208842140
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Knife Type Chef's Knife
- Number of Implements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T047-S072-P01
- Zoro # G208842140
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Metal Detectable | Yes |
Description
Cooks Knife, FDA Compliant Yes, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 10 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Probe Temp 59 Lg (2194836)
- SCOTSMAN Solenoid Dump Valve, Scotsman Ice Makers (11-0564-01)
- JAVA TRADING CO. Tea One, Tea Pods, Tropical Citrus Green, 14PK (20700)
- MAXWELL HOUSE Maxwell House Coffee Instant Original Coffee 2 oz. Jar, PK12 (00043000794081)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- DEXTER RUSSELL Slime Knife, 4 1/2 In, Poly, White (10193)
- MERCER CUTLERY Boning Knife, 6 In (M23560)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Red (12443R)
- Detectamet Knives & Cutlery