Shop All Knives & Cutlery
Detectamet
Metal Detectable Butchers Knife, PK 10
Mfr # 600-T048-S473-P01
Zoro # G408842148
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Knife Type Butcher Knife
- Number of Implements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T048-S473-P01
- Zoro # G408842148
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Butchers Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Butcher Knife |
Number of Implements | 1 |
Metal Detectable | Yes |
Description
Butchers Knife, FDA Compliant Yes, Knife Type Butcher Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 12 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Thermocouple (97-6156)
- HOBART O-Ring, 00-067500-00034 (00-067500-00034)
- HOBART Thermometer (00-437041-00003)
- PERLICK Contrl, Eliwell Ew974, Bclt (1024856)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- BON CHEF Elegant, Steak Knife, Pakka Wood Handle, 13/0, 9" , set of 12 (S938)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 6 In (24213B)
- MERCER CUTLERY Chef Knife, 8 In (M18110)
- Detectamet Knives & Cutlery