Shop All Ink and Lead Refills
Detectamet
Ink Refill, Red, 0.7 mm, Rollerball, PK100
Mfr # 100-I53
Zoro # G301258978
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Red
- Point Size 0.7 mm
- Ink Type Rollerball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I53
- Zoro # G301258978
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Red |
Ink Type | Rollerball |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Red, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- ASP Manila Key Tags Pk (151)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- ZORO SELECT Long Corrugated Boxes, 10" x 6" x 6", Kraft, 25/Bundle (11K634)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Be, PK2 (77228)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- BSC PREFERRED Green Spray Stencil Ink, 12PK (STSGRE)
- PENTEL Super Hi-Polymer Lead Refills, 0.9 mm, HB, Black, 30/Tube, 3 Tubes/Pack (C29BPHB3)
- PENTEL Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube (C505H)
- Detectamet Ink and Lead Refills