Shop All Ink and Lead Refills
Detectamet
Ink Refill, Red, 0.7 mm, Gel, PK100
Mfr # 100-I83
Zoro # G201258962
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Red
- Point Size 0.7 mm
- Ink Type Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I83
- Zoro # G201258962
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Red |
Ink Type | Gel |
Description
Pen Ink Refill, Ink Type Gel, Pen Ink Color Red, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- ADVANTUS Grip-A-Strip Display Rail, 36, Aluminum (2005)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Blue Ink, 3/Pk (77331)
- S.P. RICHARDS CO Refill, Gel, Ub207, 0.7, Bk, PK2 (UBC70207PP)
- UNI-BALL Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2 (65808PP)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- ZEBRA PEN Refill for JK Pen, 0.7mm, Blue, PK2 (88122)
- PICA Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK (991/44/SB)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- Detectamet Ink and Lead Refills