Shop All Ink and Lead Refills
Detectamet
Ink Refill, Green, 0.7 mm, Rollerball, PK100
Mfr # 100-I54
Zoro # G401258953
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Green
- Point Size 0.7 mm
- Ink Type Rollerball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I54
- Zoro # G401258953
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Green |
Ink Type | Rollerball |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Green, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Be (LR10C)
- PENTEL Refill Lead Blue (0.5mm) Fine, 12 Pieces, PK12 (PPB5)
- PICA Refills for Visor Refillable Multi-Use Marker, Yellow, 4PK (991/44/SB)
- S.P. RICHARDS CO Refill, Frixion, Ast, PK3 (77336)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- BSC PREFERRED Yellow Spray Stencil Ink, 12PK (S-1089)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- Detectamet Ink and Lead Refills