Shop All Ink and Lead Refills
Detectamet
Ink Refill, Blue, 0.7 mm, Pressurized, PK100
Mfr # 100-I11
Zoro # G801259710
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size 0.7 mm
- Ink Type Pressurized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 100-I11
- Zoro # G801259710
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Pressurized |
Description
Pen Ink Refill, Ink Type Pressurized, Pen Ink Color Blue, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- SPARCO Book, Composition, Mini, 4Pk (SPR36126)
- PRESSMAN Triominos Game (4451)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- PILOT Refill for FriXion Erasable Gel Ink Pen Assorted 3-Pk (72838)
- PILOT Ink Refill, Medium, Black, PK2 (PIL77271)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 4H (C505-4H)
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- Detectamet Ink and Lead Refills