Shop All Ink and Lead Refills
Detectamet
Ink Refill, Blue, 0.7 mm, Gel, PK100
Mfr # 100-I81
Zoro # G401258977
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size 0.7 mm
- Ink Type Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I81
- Zoro # G401258977
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Gel |
Description
Pen Ink Refill, Ink Type Gel, Pen Ink Color Blue, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- ESSELTE PENDAFLEX CORP. Esselte® Oxford Certificate Holder, 25" x 8-1/2", Hunter Green, 5/Pack (29900605BGD)
- BROTHER Label Tape, Nonlaminated, Narrow (TZN201)
- ZEBRA PEN Refill for JK Pen, 0.7mm, Blue, PK2 (88122)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 4H (C505-4H)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- SHARPIE Paper Mate Profile Black Retractable Ball Point Pen 2 pk (89468)
- PENTEL HB Super Hi-Polymer Leads, 0.5mm, Black, PK360, 360PK (C25HB)
- Detectamet Ink and Lead Refills