Shop All Ink and Lead Refills
Detectamet
Ink Refill, Blue, 0.5 mm, Fine Tip, PK100
Mfr # 100-I71
Zoro # G001258964
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size 0.5 mm
- Ink Type Fine Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I71
- Zoro # G001258964
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.5 mm |
Details
Item | Ink Refill |
Pen Ink Color | Blue |
Ink Type | Fine Tip |
Description
Ink Refill, Ink Type Fine Tip, Pen Ink Color Blue, Point Size 0.5 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- BSC PREFERRED 4 x 7'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1898)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- RITE IN THE RAIN Spiral Notebook (HV935)
- PICA Big Dry Universal Water Soluble Refill Leads, Graphite, White & Red, 12PK (6045/SB)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Red (57R)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Be (LR10C)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 2H, 12/TB, Black PK (PEN502H)
- SHARPIE Blue Retractable Rollerball Pen , 2PK (2093198)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- Detectamet Ink and Lead Refills