Shop All Ink and Lead Refills
Detectamet
Ink Refill, Black, 0.7 mm, Gel, PK100
Mfr # 100-I82
Zoro # G201258979
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size 0.7 mm
- Ink Type Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I82
- Zoro # G201258979
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.7 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Gel |
Description
Pen Ink Refill, Ink Type Gel, Pen Ink Color Black, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- MAX ReplacementInkRoller, (R-50)
- BSC PREFERRED Green Spray Stencil Ink, 12PK (STSGRE)
- ZEBRA PEN LV-Refill 0.7mm Red 2pk (87032)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- BIC Pen Ball Pnt Blk Med 2Pk (MSP21-BLK)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- Detectamet Ink and Lead Refills