Shop All Ink and Lead Refills
Detectamet
Ink Refill, Black, 0.5 mm, Fine Tip, PK100
Mfr # 100-I72
Zoro # G801259826
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size 0.5 mm
- Ink Type Fine Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 100-I72
- Zoro # G801259826
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | 0.5 mm |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Fine Tip |
Description
Pen Ink Refill, Ink Type Fine Tip, Pen Ink Color Black, Point Size 0.5 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGN9)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- BSC PREFERRED Blue Spray Stencil Ink, 12PK (STSBLU)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Black, 30 Leads/Pack, PK12 (C27HB)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 (82712)
- Detectamet Ink and Lead Refills