Shop All Hand & Bowl Scoops
Detectamet
Flour Scoop, 9.64 in L, Yellow, PK5
Mfr # 515-S091-S051-P05
Zoro # G308677147
product price: $54.39
/pk 5, $10.88/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Metal Detectable Yes
- Handle Reinforcement Non-Reinforced
- NSF Certified No
- Maximum Temperature 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S091-S051-P05
- Zoro # G308677147
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Flour Scoop |
Color | Yellow |
Metal Detectable | Yes |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Temperature | 100 Degrees C |
Autoclavable | No |
Product Type | Flour Scoop |
Description
Flour Scoop, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Metric/Imperial Graduation Marks Inside, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Flour Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 9 5/8 in, Overall Width 3 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 12", SS (13A723)
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece (6XZ82)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- Detectamet Hand & Bowl Scoops