Shop All Hand & Bowl Scoops
Detectamet
Flour Scoop, 6.1 in L, Green, PK5
Mfr # 515-S089-S048-P04
Zoro # G308677338
product price: $46.15
/pk 5, $9.23/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Metal Detectable Yes
- Handle Reinforcement Non-Reinforced
- Maximum Temperature 100 Degrees C
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S089-S048-P04
- Zoro # G308677338
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Flour Scoop |
Color | Green |
Metal Detectable | Yes |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 100 Degrees C |
NSF Certified | No |
Autoclavable | No |
Product Type | Flour Scoop |
Description
Flour Scoop, Capacity 8 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 1/2 in, Features Metric/Imperial Graduation Marks Inside, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Flour Scoop, Material Polymer, Overall Height 1 5/8 in, Overall Length 6 1/8 in, Overall Width 2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- ZORO SELECT Sampler Spoon, Sterile, 14.79mL/3tsp, PK200 (H36946-0000)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- REMCO Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L (6962MD3)
- Detectamet Hand & Bowl Scoops