Shop All Food Thermometers
Detectamet
Detectable Thermometer Probe Holder Blue
Mfr # 110H-O34-P01
Zoro # G408789610
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Food Contact Yes
- Metal Detectable Yes
- Color Blue
- Overall Length 6 5/8 in
- Product Type Food Temperature Probe Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 110H-O34-P01
- Zoro # G408789610
- Country of Origin United Kingdom
- Category Food Thermometers
Dimensions
Overall Length | 6 5/8 in |
Details
Item | Detectable Thermometer Probe Holder Blue |
For Food Contact | Yes |
Metal Detectable | Yes |
Color | Blue |
Product Type | Food Temperature Probe Holder |
NSF Certified | No |
Description
Detectable Thermometer Probe Holder Blue, Metal Detectable Yes, Color Blue, Features Metal Detectable and X-Ray Visible, Wall Mountable, For Food Contact Yes, Product Type Food Temperature Probe Holder, Overall Length 6 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Add-On For Pre-Rinse Faucet (5AFL10)
- GILLIAM Candy Jar Favorites, Assorted Flavors, 5 lb, 90 PiecesJar (FG01025)
- SMITH LEE 9.5x13.5 White Embossed Scalloped Edge Paper Placemates, PK1000 (PM32052)
- MERRYCHEF Control Pcb Uni Srb Packed (P30Z5021)
- DETECTAMET Metal Detectable Thermometer Blue (110-P01)
- EXTECH LCD Digital Food Service Thermometer with -40 to 482 (F) (TM55)
- ZORO SELECT LCD Digital Food Service Thermometer with -58 to 392 (F) (ACC895REF)
- ALLPOINTS Infrared Thermometer (621160)
- ALLPOINTS Allpoints 1381249 Thermometer, Shelf, -20/80F For Cooper-Atkins (1381249)
- ESCALI Gourmet Digital Thermometer (Red) (DH1-R)
- COOPER-ATKINS 3" Analog Mechanical Food Service Thermometer with -40 to 120 (F) (330)
- Detectamet Food Thermometers