Shop All Security Identification Supplies
Detectamet
Detectable Swipecard Holder, Plastic, Red, PK50
Mfr # 212-A65-A56-P03
Zoro # G1822228
product price: $27.19
/pk 25, $1.09/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Employee ID Badges
- Height 4 in
- Type Horizontal, Vertical
- Legend Blank
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 212-A65-A56-P03
- Zoro # G1822228
- Country of Origin United Kingdom
- Category Security Identification Supplies
Dimensions
Height | 4 in |
Length | 8 in |
Width | 4 in |
Details
Item | Swipecard Holder |
For Use With | Employee ID Badges |
Type | Horizontal, Vertical |
Legend | Blank |
Color | Red |
Number Series | Blank |
Material | X-Ray Visible and Metal Detectable Plastic |
Material Thickness | 1/8 in |
Description
Swipecard Holder, Horizontal, Vertical, Number Series Blank, Material X-Ray Visible and Metal Detectable Plastic, Color Red, Length 8 in, Width 4 in, Height 4 in, Legend Blank, For Use With Employee ID Badges, Material Thickness 1/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Phone Central Organizer, Black (ORG500)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- AVERY Flexible Adhesive Name Badge Labels, 3.38 x 2.33, White, PK400 (05395)
- BRADY Parking Permits, Windshield, Blue, PK100 (95199)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- Detectamet Security Identification Supplies