Shop All Security Identification Supplies
Detectamet
Detectable Swipecard Holder, Plastic, Red, PK50
Mfr # 212-A65-A55-P03
Zoro # G1821939
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Employee ID Badges
- Height 4 in
- Type Horizontal, Vertical
- Legend Blank
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 212-A65-A55-P03
- Zoro # G1821939
- Country of Origin United Kingdom
- Category Security Identification Supplies
Dimensions
Height | 4 in |
Length | 8 in |
Width | 4 in |
Details
Item | Swipecard Holder |
For Use With | Employee ID Badges |
Type | Horizontal, Vertical |
Legend | Blank |
Color | Red |
Number Series | Blank |
Material | X-Ray Visible and Metal Detectable Plastic |
Includes | Neck Chain |
Material Thickness | 1/8 in |
Description
Swipecard Holder, Horizontal, Vertical, Number Series Blank, Material X-Ray Visible and Metal Detectable Plastic, Color Red, Length 8 in, Width 4 in, Height 4 in, Legend Blank, For Use With Employee ID Badges, Includes Neck Chain, Material Thickness 1/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare TV Installation Remote, White/Gray (R130K2)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Mobility Jazzy 1113 (ML35-12561)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- IDENTIPLUS ID Wristband, Tyvek, Adhesive, Berry, PK500 (T3-19)
- PROPAC LANYARD, CERT (D8060-CERT)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- Detectamet Security Identification Supplies