Shop All Security Identification Supplies
Detectamet
Detectable Swipecard Holder, Plastic, Blue, PK25
Mfr # 212-A65-A55-P01
Zoro # G7777659
product price: $99.49
/pk 25, $3.98/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal, Vertical
- Height 3 9/64 in
- For Use With Employee ID Badges
- Legend Blank
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 212-A65-A55-P01
- Zoro # G7777659
- Country of Origin United Kingdom
- Category Security Identification Supplies
Dimensions
Height | 3 9/64 in |
Length | 4 in |
Width | 2 3/16 in |
Details
Item | Swipecard Holder |
Type | Horizontal, Vertical |
For Use With | Employee ID Badges |
Legend | Blank |
Color | Blue |
Number Series | Blank |
Material | X-Ray Visible and Metal Detectable Plastic |
Includes | Neck Chain |
Material Thickness | 1/8 in |
Description
Swipecard Holder, Horizontal, Vertical, Number Series Blank, Material X-Ray Visible and Metal Detectable Plastic, Color Blue, Length 4 in, Width 2 3/16 in, Height 3 9/64 in, Legend Blank, For Use With Employee ID Badges, Includes Neck Chain, Material Thickness 1/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bose 300770-001 Battery (300770-001 BATTERY BOSE)
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- ADESSO Smart Card Reader, USB (SCR-300)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- OAKLEY NECK GAITER GRN CAM L/XL (FOS9007129PGLXL)
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 (52RU30)
- Detectamet Security Identification Supplies