Shop All Lab Mixing Accessories
This Product is Discontinued
Detectamet
Detectable Stirrer, Plastic, No Holes, White, 260mm, PK2 (Discontinued)
Mfr # 517-A51-P06-G
Zoro # G2105350
This Product is Discontinued
Key Features
- Type No Holes
- Material Plastic
- Size 260 mm
- Overall Length 406 mm, 15 63/64 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 517-A51-P06-G
- Zoro # G2105350
- Country of Origin United Kingdom
- Category Lab Mixing Accessories
Dimensions
Size | 260 mm |
Overall Length | 406 mm, 15 63/64 in |
Handle Length | 5.98 in, 152 mm |
Overall Width | 50 mm, 1 31/32 in |
Details
Type | No Holes |
Material | Plastic |
Item | Stirrer |
Color | White |
Description
Stirrer, Material Plastic, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.