Shop All Microbiology Media
This Product is Discontinued
Detectamet
Detectable Square Storage Box, Plastic, Blue, 800mL (Discontinued)
Mfr # 508-S140-P01
Zoro # G7304949
This Product is Discontinued
Key Features
- Material Plastic
- Height 3 in
- Width 4 1/2 in
- Length 4 1/2 in
- For Use With Lab Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 508-S140-P01
- Zoro # G7304949
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Height | 3 in |
Width | 4 1/2 in |
Length | 4 1/2 in |
Depth | 4 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 4 5/8 in |
Overall Length | 4 5/8 in |
Overall Depth | 4 1/2 in |
Details
Material | Plastic |
For Use With | Lab Products |
Item | Square Storage Box |
Number of Compartments | 1 |
Color | Blue |
Holds | 800mL Capacity |
Number of Slots | 0 |
Type | General |
Standards | EU, FDA |
Product Type | Detectable Storage Container |
Number of Items Held | 0 |
Compatible Product Type | Pad Printing/Laser Engraving |
Product Holds | 800 mL |
Description
Square Storage Box, General, Holds 800mL Capacity, Number of Slots 0, Number of Compartments 1, Compartment Size N/A, Height 3 In., Width 4-1/2 In., Depth 4-1/2 In., Length 4-1/2 In., Material Plastic, Color Blue, For Use With Lab Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.