Shop All Lab Mixing Accessories
This Product is Discontinued
Detectamet
Detectable Spatula, Metal and X-Ray Detectable, PK20 (Discontinued)
Mfr # 518-S261-P01-G
Zoro # G2104879
This Product is Discontinued
Key Features
- Type Metal and X-Ray Detectable
- Material Plastic
- Size 160 mm
- Handle Length 114 mm, 4.49 in
- Overall Length 6 19/64 in, 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 518-S261-P01-G
- Zoro # G2104879
- Country of Origin United Kingdom
- Category Lab Mixing Accessories
Dimensions
Size | 160 mm |
Handle Length | 114 mm, 4.49 in |
Overall Length | 6 19/64 in, 160 mm |
Overall Width | 38 mm, 1 1/2 in |
Details
Type | Metal and X-Ray Detectable |
Item | Spatula |
Material | Plastic |
Color | Blue |
Description
Spatula, Material Plastic, Color Blue, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.