Shop All Lab Carboys & Jugs
Detectamet
Detectable Scooping Jug, Red, 2L
Mfr # 535-S018-T101-P03
Zoro # G7332005
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 2L
- Height 6-3/4"
- Material Polypropylene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S018-T101-P03
- Zoro # G7332005
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Height | 6-3/4" |
Width | 4" |
Depth | 6" |
Labware Height - Metric | 171 mm |
Labware Depth - Metric | 152 mm |
Labware Height - English | 6.75 in |
Labware Width - Metric | 102 mm |
Labware Depth - English | 6 in |
Labware Width - English | 4 in |
Bowl Length - Metric | 32 mm |
Handle Length - Metric | 120 mm |
Overall Height - Metric | 175 mm |
Overall Length - Metric | 152 mm |
Overall Width - Metric | 170 mm |
Description
Scooping Jug, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color Red, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 152 mm, Capacity - Metric 2 L, Features X-Ray and Metal Detectable, Handle Length - Metric 120 mm, Coating Uncoated, Overall Width - Metric 170 mm, Overall Height - Metric 175 mm, Bowl Length - Metric 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- Detectamet Lab Carboys & Jugs