Shop All Microbiology Media
Detectamet
Detectable Scoop, 500mL, Plastic, Blue, PK5
Mfr # 515-S090-S050-P01
Zoro # G7304906
original price:
$72.18
42% off
new price: $41.85
/pk 5, $8.37/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Blue
- Overall Width 2 23/64 in, 60 mm
- Size 295 mm
- Handle Length 100 mm, 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S090-S050-P01
- Zoro # G7304906
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Width | 2 23/64 in, 60 mm |
Size | 295 mm |
Handle Length | 100 mm, 3.94 in |
Overall Length | 11 39/64 in, 295 mm |
Overall Length - Metric | 295 mm |
Overall Width - Metric | 60 mm |
Bowl Length - Metric | 195 mm |
Handle Length - Metric | 100 mm |
Details
Material | Polypropylene |
Item | Scoop |
Color | Blue |
Working Temp. | 121 Degrees C (250 Degrees F) |
Type | Metal and X-Ray Detectable |
Capacity | 500 mL |
Features | X-Ray and Metal Detectable |
Standards | EU and FDA Food Contact Approved |
Product Type | Scoop |
Coating | Uncoated |
Capacity - Imperial | 16 7/8 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 500 mL |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 16 7/8 fl oz, Color Blue, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 295 mm, Capacity - Metric 500 mL, Features X-Ray and Metal Detectable, Handle Length - Metric 100 mm, Coating Uncoated, Overall Width - Metric 60 mm, Bowl Length - Metric 195 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 500mL, PK12 (500EZ-3800-500SEP)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- RPI YPD Broth, 500 G (Y20090-500.0)
- Detectamet Microbiology Media