Shop All Microbiology Media
Detectamet
Detectable Scoop, 250mL, Plastic, Red, PK5
Mfr # 515-S089-S048-P03
Zoro # G7332109
product price: $36.25
/pk 5, $7.25/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Metal and X-Ray Detectable
- Overall Length 9 41/64 in, 245 mm
- Size 245 mm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S089-S048-P03
- Zoro # G7332109
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 9 41/64 in, 245 mm |
Size | 245 mm |
Handle Length | 3.54 in, 90 mm |
Overall Width | 50 mm, 1 31/32 in |
Overall Width - Metric | 50 mm |
Handle Length - Metric | 90 mm |
Bowl Length - Metric | 155 mm |
Overall Length - Metric | 245 mm |
Details
Material | Polypropylene |
Item | Scoop |
Type | Metal and X-Ray Detectable |
Color | Red |
Capacity | 250 mL |
Working Temp. | 121 Degrees C (250 Degrees F) |
Standards | EU and FDA Food Contact Approved |
Features | X-Ray and Metal Detectable |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 8 1/2 fl oz |
Capacity - Metric | 250 mL |
Autoclavable | No |
Coating | Uncoated |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color Red, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 245 mm, Capacity - Metric 250 mL, Features X-Ray and Metal Detectable, Handle Length - Metric 90 mm, Coating Uncoated, Overall Width - Metric 50 mm, Bowl Length - Metric 155 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Blue, PK5 (515-S090-S050-P01)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 10" (SWZR-155)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- Detectamet Microbiology Media