Shop All Microbiology Media
Detectamet
Detectable Scoop, 250mL, Plastic, Blue, PK5
Mfr # 515-S089-S048-P01
Zoro # G7331941
product price: $53.55
/pk 5, $10.71/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Blue
- Type Metal and X-Ray Detectable
- Working Temp. 121 Degrees C (250 Degrees F)
- Size 245 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S089-S048-P01
- Zoro # G7331941
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Size | 245 mm |
Overall Length | 9 41/64 in, 245 mm |
Overall Width | 50 mm, 1 31/32 in |
Handle Length | 3.54 in, 90 mm |
Overall Length - Metric | 245 mm |
Bowl Length - Metric | 155 mm |
Overall Width - Metric | 50 mm |
Handle Length - Metric | 90 mm |
Details
Material | Polypropylene |
Item | Scoop |
Color | Blue |
Type | Metal and X-Ray Detectable |
Working Temp. | 121 Degrees C (250 Degrees F) |
Capacity | 250 mL |
Standards | EU and FDA Food Contact Approved |
Features | X-Ray and Metal Detectable |
Product Type | Scoop |
Capacity - Imperial | 8 1/2 fl oz |
Capacity - Metric | 250 mL |
Coating | Uncoated |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color Blue, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 245 mm, Capacity - Metric 250 mL, Features X-Ray and Metal Detectable, Handle Length - Metric 90 mm, Coating Uncoated, Overall Width - Metric 50 mm, Bowl Length - Metric 155 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Blue, PK5 (515-S090-S050-P01)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- Detectamet Microbiology Media