Shop All Microbiology Media
Detectamet
Detectable Scoop, 1000mL, Plastic, Red, PK5
Mfr # 515-S091-S051-P03
Zoro # G7305028
original price:
$55.78
12% off
new price: $48.89
/pk 5, $9.78/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Red
- Capacity 1,000 mL
- Overall Length 13 31/32 in, 355 mm
- Type Metal and X-Ray Detectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 515-S091-S051-P03
- Zoro # G7305028
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 13 31/32 in, 355 mm |
Overall Width | 75 mm, 2 61/64 in |
Size | 355 mm |
Handle Length | 4.33 in, 110 mm |
Handle Length - Metric | 110 mm |
Bowl Length - Metric | 245 mm |
Overall Width - Metric | 75 mm |
Overall Length - Metric | 355 mm |
Details
Material | Polypropylene |
Item | Scoop |
Color | Red |
Capacity | 1,000 mL |
Type | Metal and X-Ray Detectable |
Working Temp. | 121 Degrees C (250 Degrees F) |
Features | X-Ray and Metal Detectable |
Standards | EU and FDA Food Contact Approved |
Product Type | Scoop |
Coating | Uncoated |
Capacity - Metric | 1 L |
Capacity - Imperial | 33 3/4 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color Red, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 355 mm, Capacity - Metric 1 L, Features X-Ray and Metal Detectable, Handle Length - Metric 110 mm, Coating Uncoated, Overall Width - Metric 75 mm, Bowl Length - Metric 245 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Blue, PK5 (515-S090-S050-P01)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- Detectamet Microbiology Media