Shop All Microbiology Media
This Product is Discontinued
Detectamet
Detectable Rectangular Storage Box, Blue, 1700mL (Discontinued)
Mfr # 507-S145-P01
Zoro # G7304739
This Product is Discontinued
Key Features
- Material Plastic
- Height 3 in
- Width 5 in
- Length 7 1/2 in
- For Use With Lab Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 507-S145-P01
- Zoro # G7304739
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Height | 3 in |
Width | 5 in |
Length | 7 1/2 in |
Depth | 5" |
Overall Width | 5 in |
Overall Length | 7 1/2 in |
Overall Height | 3 1/8 in |
Details
Material | Plastic |
For Use With | Lab Products |
Item | Rectangular Storage Box |
Type | General |
Number of Compartments | 1 |
Holds | 1700mL Capacity |
Number of Slots | 0 |
Color | Blue |
Standards | EU, FDA |
Product Type | Detectable Storage Container |
Compatible Product Type | Pad Printing/Laser Engraving |
Product Holds | 1700 mL |
Number of Items Held | 0 |
Description
Rectangular Storage Box,Blue,1700mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.