Shop All Pens
Detectamet
Detectable Pen, Black Ink, Blue Body, PK50
Mfr # 101-I02-C11-PA03
Zoro # G7899879
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- NSF Certified No
- Tip Style Ball
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 101-I02-C11-PA03
- Zoro # G7899879
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Black |
NSF Certified | No |
Item | HD Retractable Pen |
Tip Style | Ball |
Body Color | Blue |
Barrel Color | Blue |
Pen Grip | Indented |
Barrel Material | Polymer |
Pen Tip | 0.7 mm |
Pen Cap | Retractable |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- KEMP USA Kemp USA 14-016 Learn 2 Swim Float Belt for Children (14-016)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- Detectamet Pens