Detectamet

Detectable Mechanical Pencil, 0.5mm 2B Point, PK10


product price: $31.15
/pk 10, $3.11/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Point Size 0.5 mm
  • Material metal
  • Barrel Color Blue
  • Includes Eraser Yes
  • Pencil Type Mechanical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Point Size 0.5 mm

Details

Item Pencils
Material metal
Barrel Color Blue
Includes Eraser Yes
Pencil Type Mechanical
Lead Color Standard

Description

Mechanical, Pencils, Point Size 0.5 mm, Material Metal, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.