Shop All Highlighters
Detectamet
Detectable Highlighter, Yellow Ink, Chisel Tip, PK5
Mfr # 150-A05-P05-A08
Zoro # G7777290
product price: $25.35
/pk 5, $5.07/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Yellow
- Tip Size Chisel
- Barrel Type Original
- Features Metal Detectable X-Ray Visible
- Tip Style Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 150-A05-P05-A08
- Zoro # G7777290
- Country of Origin Korea, Republic of
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Retractable Highlighter |
Ink Color | Yellow |
Barrel Type | Original |
Features | Metal Detectable X-Ray Visible |
Tip Style | Chisel |
Marker Tip | Chisel |
Marker Ink Color | Yellow |
Description
Retractable Highlighter, Barrel Type Original, Yellow, Chisel Marker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- BROTHER Cleaning Tape, 1.4" x 8.2 ft. (TZECL6)
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- DETECTAMET Detectable Highlighter, Blue Ink, Chisel Tip, PK5 (150-A05-P01-A08)
- SANFORD HILIGHTER, MJR ACCENT, YW (25005)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- PILOT Light Pastel Erasable Highlighters, PK5 (072838465436)
- Detectamet Highlighters