Shop All Pens
Detectamet
Detectable Elephant Stick Pen, W/O Clip, PK50
Mfr # 105-C101-I01-PA02
Zoro # G7900098
product price: $61.89
/pk 50, $1.24/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Body Color Blue
- Tip Style Ball
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 105-C101-I01-PA02
- Zoro # G7900098
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Body Color | Blue |
Item | Elephant One Piece Pen |
Tip Style | Ball |
NSF Certified | No |
Temp. Range | Ambient |
Barrel Color | Blue |
Barrel Material | Polymer |
Pen Grip | Triangular |
Pen Tip | 0.7 mm |
Pen Ink Color | Blue |
Pen Cap | No Cap |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Elephant Stick Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Triangular, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/2" Household Scissor (W812)
- MELISSA & DOUG School Time Classroom Play Set (8514)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/O Clip, PK50 (104-I01-C11-PA02)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA01)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- FISCH Pen Drill (FSN-322696)
- Detectamet Pens