Shop All Pens
Detectamet
Detectable Elephant Stick Pen, W/Lanyard, PK50
Mfr # 105-C101-I01-PA03
Zoro # G7900061
original price:
$63.79
5% off
new price: $60.59
/pk 50, $1.21/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Temp. Range Ambient
- Tip Style Ball
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 105-C101-I01-PA03
- Zoro # G7900061
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Temp. Range | Ambient |
Tip Style | Ball |
Body Color | Blue |
NSF Certified | No |
Item | Elephant One Piece Pen |
Barrel Color | Blue |
Pen Grip | Triangular |
Barrel Material | Polymer |
Pen Tip | 0.7 mm |
Pen Cap | No Cap |
Pen Ink Color | Blue |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Elephant Stick Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Triangular, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- DETECTAMET Detectable Pen, Black Ink, Blue Body, PK50 (101-I02-C11-PA02)
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- DETECTAMET Economy Retractable Pen, Green Ink, W/Clip, PK50 (125-P01-I04)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen (RGLCG11-BK)
- Detectamet Pens