Shop All Pens
Detectamet
Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50
Mfr # 105-C110-I02-PA01
Zoro # G7777126
product price: $58.15
/pk 50, $1.16/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Style Ball
- NSF Certified No
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 105-C110-I02-PA01
- Zoro # G7777126
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Black |
Tip Style | Ball |
NSF Certified | No |
Item | Elephant One Piece Pen |
Body Color | Black |
Temp. Range | Ambient |
Barrel Material | Polymer |
Pen Grip | Triangular |
Barrel Color | Black |
Pen Cap | No Cap |
Pen Tip | 0.7 mm |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Elephant Stick Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Triangular, Pen Cap No Cap, Pen Ink Color Black, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 21-Pocket A-Z Heavy-duty Expanding File (23680)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- DETECTAMET Metal Stick Pen, Black Ink, PK50 (610-I02-DA02)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- DETECTAMET Detectable Pen, Black Ink, Blue Body, PK50 (101-I02-C11-PA02)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- Detectamet Pens