Shop All Pens
Detectamet
Detectable Elephant Pen, Blue Ink, W/O Clip, PK50
Mfr # 104-I01-C11-PA02
Zoro # G7899930
product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- NSF Certified No
- Tip Style Ball
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 104-I01-C11-PA02
- Zoro # G7899930
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Item | Elephant Retractable Pen |
NSF Certified | No |
Tip Style | Ball |
Body Color | Blue |
Pen Grip | Triangular |
Barrel Material | Polymer |
Barrel Color | Blue |
Pen Cap | Retractable |
Pen Ink Color | Blue |
Pen Tip | 0.7 mm |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Elephant Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Triangular, Pen Cap Retractable, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- Detectamet Pens