Shop All Pens
Detectamet
Detectable Elephant Pen, Black Ink, W/O Clip, PK50
Mfr # 104-I02-C11-PA02
Zoro # G7899967
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Style Ball
- NSF Certified No
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 104-I02-C11-PA02
- Zoro # G7899967
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Black |
Tip Style | Ball |
NSF Certified | No |
Body Color | Blue |
Item | Elephant Retractable Pen |
Barrel Material | Polymer |
Pen Grip | Triangular |
Barrel Color | Blue |
Pen Cap | Retractable |
Pen Tip | 0.7 mm |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Elephant Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Triangular, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- DETECTAMET Metal Stick Pen, Black Ink, PK50 (610-I02-DA02)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- DETECTAMET Pen, 4 Colors In One, Bl/Bk/Rd/Gr, PK10 (108-A05)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA30032)
- Detectamet Pens