Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A06-P04-A08
Zoro # G7777589
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Green
- Tip Size Chisel
- Barrel Type Round
- Features Metal Detectable X-Ray Visible
- Marker Ink Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 145-A06-P04-A08
- Zoro # G7777589
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Green |
Barrel Type | Round |
Features | Metal Detectable X-Ray Visible |
Marker Ink Color | Green |
Marker Tip | Chisel |
Marker Cap | Capped |
Low Odor | Yes |
Number of Markers | 10 |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Round, Low Odor Yes, Marker Ink Color Green, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Sulphite 5-Hole Punched Theme Pad, 8 x 10-1/2 Inches, White, 40 Sheets (10P40)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- BUSINESS SOURCE Color Coded Table of Contents/Tabs Index Dividers 5, PK24 (21908)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- Detectamet Dry Erase Markers