Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A06-P04-A07
Zoro # G7777546
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Tip Size Bullet
- Barrel Type Round
- Marker Ink Color Green
- Features Metal Detectable X-Ray Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 145-A06-P04-A07
- Zoro # G7777546
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Markers |
Ink Color | Green |
Barrel Type | Round |
Marker Ink Color | Green |
Features | Metal Detectable X-Ray Visible |
Marker Tip | Bullet |
Marker Cap | Capped |
Low Odor | Yes |
Number of Markers | 10 |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Round, Low Odor Yes, Marker Ink Color Green, Number of Markers 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Fluorescent Green, 500/Roll (DL1410)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- BSC PREFERRED 4 x 4 x 24'' Tall Corrugated Boxes, 25PK (S-4380)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- Detectamet Dry Erase Markers