Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A06-P03-A08
Zoro # G7777607
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Tip Size Chisel
- Barrel Type Round
- Marker Tip Chisel
- Features Metal Detectable X-Ray Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 145-A06-P03-A08
- Zoro # G7777607
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Red |
Barrel Type | Round |
Marker Tip | Chisel |
Features | Metal Detectable X-Ray Visible |
Marker Ink Color | Red |
Number of Markers | 10 |
Low Odor | Yes |
Marker Cap | Capped |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Round, Low Odor Yes, Marker Ink Color Red, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- ZORO SELECT Clipboard, Legal File Size, Silver (22519)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Purple, PK12 (30008)
- Detectamet Dry Erase Markers